Zoro Homepage

M6-1.0 FREE SPINNING WASHER NUT 16MM OD, 50PK

  • Mfr # 15328

  • Zoro # G012309228


product price: $12.59
/pk 50, $0.25/ea

Key Features

Finish
Phosphate
Overall Height
7mm
Screw Size
M6-1.0
Across Flats
11.0mm
Washer Diameter
16mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15328
Zoro #
G012309228
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
7mm
Screw Size
M6-1.0
Washer Diameter
16mm

Details

Finish
Phosphate
Across Flats
11.0mm

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.