
M6-1.0 FREE SPINNING WASHER NUT 19MM OD, 50PK
Mfr # 16774
Zoro # G212308243
product price: $20.35
/pk 50, $0.41/eaKey Features
Across Flats
11.0mm
Screw Size
M6-1.0
Washer Diameter
19 mm
Overall Height
9 mm
Finish
Yellow Zinc Chromate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16774
Zoro #
G212308243
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M6-1.0
Washer Diameter
19 mm
Overall Height
9 mm
Details
Across Flats
11.0mm
Finish
Yellow Zinc Chromate
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.