Zoro Homepage

M6-1.0 FREE SPINNING WASHER NUT 19MM OD5, 25PK

  • Mfr # 12596

  • Zoro # G912308468


product price: $17.79
/pk 25, $0.71/ea

Key Features

Washer Diameter
19 mm
Screw Size
M6-1.0
Washer Type
Toothed
Across Flats
11.0mm
Overall Height
9.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12596
Zoro #
G912308468
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Washer Diameter
19 mm
Screw Size
M6-1.0
Overall Height
9.5mm

Details

Washer Type
Toothed
Across Flats
11.0mm
Finish
Phosphate

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.