Zoro Homepage

M6-1.0 FREE SPINNING WSHR NUT 16MM PK/25

  • Mfr # AV12595

  • Zoro # G002493432


product price: $7.99
/ea

Key Features

Overall Height
7mm
Screw Size
M6-1.0
Across Flats
10.0mm
Washer Type
Toothed
Washer Diameter
16mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV12595
Zoro #
G002493432
UPC #
-
Country of Origin
China

Dimensions

Overall Height
7mm
Screw Size
M6-1.0
Washer Diameter
16mm

Details

Across Flats
10.0mm
Washer Type
Toothed
Finish
Phosphate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.