Zoro Homepage

M6-1.00 Hex Head Cap Screw, Phosphate Steel, 20 mm L

  • Mfr # AV13617

  • Zoro # G502576666


product price: $15.59
/ea

Key Features

External Hex Drive
System of Measurement
Metric
Thread Size
M6-1.00
Fastener Length
20 mm
Head Width
10 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV13617
Zoro #
G502576666
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M6-1.00
Fastener Length
20 mm
Head Width
10 mm

Details

System of Measurement
Metric
Drive
External Hex
Material
Steel
Finish
Phosphate
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.