Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M8-1.25 FREE SPINNING WASHER NUT18MM OD5, 25PK

  • Mfr # 15333

  • Zoro # G112309395


product price: $10.29
/pk 25, $0.41/ea

Key Features

Screw Size
M8-1.25
Finish
Phosphate
Overall Height
10 mm
Across Flats
13.0mm
Washer Diameter
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15333
Zoro #
G112309395
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M8-1.25
Overall Height
10 mm
Washer Diameter
18 mm

Details

Finish
Phosphate
Across Flats
13.0mm

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.