
MAZDA & MITSUBISHI MOULDING CLIP5, 25PK
Mfr # 22483
Zoro # G412306919
product price: $10.89
/pk 25, $0.44/eaKey Features
Type
Clip
Color
White
Overall Height
18.6mm
Width
10.3 mm
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22483
Zoro #
G412306919
UPC #
-
Country of Origin
China
Dimensions
Overall Height
18.6mm
Width
10.3 mm
Details
Type
Clip
Color
White
Material
Nylon
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.