Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAZDA PHILLIPS HEX HEAD SEMS TAPPING SCREW5, 25PK

  • Mfr # 22294

  • Zoro # G712306497


product price: $18.69
/pk 25, $0.75/ea

Key Features

Across Flats
8.0mm
Length
16mm
Head Style
Hex Sems
Finish
Black Phosphate
Washer Diameter
16mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22294
Zoro #
G712306497
UPC #
-
Country of Origin
China

Dimensions

Length
16mm
Washer Diameter
16mm
Screw Size
M5-1.18

Details

Across Flats
8.0mm
Head Style
Hex Sems
Finish
Black Phosphate
Material
Steel
Drive Type
Phillips

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.