
MAZDA PUSH-TYPE RETAINER5, 25PK
Mfr # 22515
Zoro # G212307109
product price: $14.95
/pk 25, $0.60/eaKey Features
Head Diameter
20 mm
Hole Size
8 mm
Material
Nylon
Stem Length
14 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22515
Zoro #
G212307109
UPC #
-
Country of Origin
China
Dimensions
Head Diameter
20 mm
Hole Size
8 mm
Stem Length
14 mm
Details
Material
Nylon
Color
Black
Type
Push-Type Retainer
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.