Zoro Homepage

MAZDA RELEASABLE CABLE STRAP 110MM LENGTH, PK/15, 15PK

  • Mfr # 14376

  • Zoro # G112308862


product price: $9.39
/pk 15, $0.63/ea

Key Features

Length
110mm
Material
Nylon
Bundle Diameter
25 mm
Type
Releasable Cable Strap
Hole Size
7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14376
Zoro #
G112308862
UPC #
-
Country of Origin
China

Dimensions

Length
110mm
Bundle Diameter
25 mm
Hole Size
7mm

Details

Material
Nylon
Type
Releasable Cable Strap

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.