Zoro Homepage

MAZDA RETAINING CLIP 18MM HEAD DIA. 18MM LENGTH5, 25PK

  • Mfr # 14380

  • Zoro # G812307264


product price: $16.75
/pk 25, $0.67/ea

Key Features

Color
Black
Type
Single Head
Material
Nylon
Bottom Head Diameter
18 mm
Stem Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14380
Zoro #
G812307264
UPC #
-
Country of Origin
China

Dimensions

Bottom Head Diameter
18 mm
Stem Diameter
12 mm
Stem Length
18 mm

Details

Color
Black
Type
Single Head
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.