
MAZDA ROD END CLIP HOLDS 4MM RODS5, 25PK
Mfr # 14365
Zoro # G212308977
product price: $16.15
/pk 25, $0.65/eaKey Features
Rod Size
4mm
Hole Size
6mm
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14365
Zoro #
G212308977
UPC #
-
Country of Origin
China
Dimensions
Rod Size
4mm
Hole Size
6mm
Details
Material
Nylon
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.