Zoro Homepage

MAZDA SPECIALTY RIVET, PK/15, 15PK

  • Mfr # 22501

  • Zoro # G812306724


product price: $11.65
/pk 15, $0.78/ea

Key Features

Grip Range
1.0mm - 13mm
Type
Specialty Rivet
Mandrel Material
Aluminum
Flange Diameter
8 mm
Diameter
4.0mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22501
Zoro #
G812306724
UPC #
-
Country of Origin
China

Dimensions

Flange Diameter
8 mm
Diameter
4.0mm

Details

Grip Range
1.0mm - 13mm
Type
Specialty Rivet
Mandrel Material
Aluminum
Material
Aluminum

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.