Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAZDA TRIM PANEL RETAINER, 10PK

  • Mfr # 20932

  • Zoro # G812307417


product price: $15.75
/pk 10, $1.58/ea

Key Features

Stem Diameter
12 mm
Type
Double Head
Top Head Diameter
14 mm
Stem Length
14 mm
Bottom Head Diameter
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20932
Zoro #
G812307417
UPC #
-
Country of Origin
China

Dimensions

Stem Diameter
12 mm
Top Head Diameter
14 mm
Stem Length
14 mm
Bottom Head Diameter
18 mm

Details

Type
Double Head
Material
Nylon
Color
White

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.