Zoro Homepage

MAZDA WEATHERSTRIP CLIP5, 25PK

  • Mfr # 21520

  • Zoro # G112305977


product price: $13.69
/pk 25, $0.55/ea

Key Features

Material
Nylon
Stem Length
10 mm
Type
Single Head
Stem Diameter
6.5 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21520
Zoro #
G112305977
UPC #
-
Country of Origin
China

Dimensions

Stem Length
10 mm
Stem Diameter
6.5 mm
Bottom Head Diameter
14 mm

Details

Material
Nylon
Type
Single Head
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.