Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MERCEDES BENZ PUSH TYPE RETAINER

  • Mfr # 20909

  • Zoro # G112307421


product price: $15.15
/ea

Key Features

Head Diameter
16mm
Color
Black
Type
Push-Type with Closed End
Stem Length
18 mm
Hole Size
7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20909
Zoro #
G112307421
UPC #
-
Country of Origin
China

Dimensions

Head Diameter
16mm
Stem Length
18 mm
Hole Size
7mm

Details

Color
Black
Type
Push-Type with Closed End

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.