
MERCEDES BENZ SEMS TAPPING SCREW5, 25PK
Mfr # 21774
Zoro # G212308649
product price: $24.59
/pk 25, $0.98/eaKey Features
Drive Type
Hex
Head Style
Hex Sems
Screw Size
M4.8-1.61 (#10)
Screw Type
Tapping
Used With
Front Bumper & Molding Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21774
Zoro #
G212308649
UPC #
-
Country of Origin
China
Dimensions
Screw Size
M4.8-1.61 (#10)
Length
20 mm
Hex Size
8 mm
Washer Diameter
26mm
Details
Drive Type
Hex
Head Style
Hex Sems
Screw Type
Tapping
Used With
Front Bumper & Molding Strip
Finish
Black E-Coat
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.