
METRIC IND.HEX HD TAP SC 6.3-1.81 X 19MM, 50PK
Mfr # 13019
Zoro # G612308461
product price: $10.69
/pk 50, $0.21/eaKey Features
Finish
Phosphate
Screw Size
M6.3-1.81 (#14)
Screw Type
Tapping
Point Type
A/AB
Head Style
Hex Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13019
Zoro #
G612308461
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M6.3-1.81 (#14)
Length
19 mm
Washer Diameter
11.5mm
Details
Finish
Phosphate
Screw Type
Tapping
Point Type
A/AB
Head Style
Hex Washer
Across Flats
8.0mm
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.