Zoro Homepage

METRIC THINSHEET NUTSERT M4-.7, 50PK

  • Mfr # 12980

  • Zoro # G412308531


product price: $22.59
/pk 50, $0.45/ea

Key Features

Drill Size
1/4 in
Barrel Diameter Length
1.041mm Max.
Material
Steel
Finish
Yellow Zinc Chromate
Flange Diameter
7.29mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12980
Zoro #
G412308531
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drill Size
1/4 in
Barrel Diameter Length
1.041mm Max.
Flange Diameter
7.29mm
Overall Length
10.41mm
Screw Size
M4-0.7
Hole Size
6.35mm - 6.45mm

Details

Material
Steel
Finish
Yellow Zinc Chromate
Grip Range
0.508mm - 2.03mm

Description

The Auveco Thin Sheet Nutsert has been designed to provide a highly efficient method of securing threads from one side of the work in materials generally too thin to support threads. Its performance has been proven in plastic, aluminum, mild steel and fiberglass withstanding high loads without vibrating or loosening under extreme operating conditions. The Auveco Thin Sheet Nutsert? is a tension fastener with high pull out, insuring no rotation or vibration where a cover plate is used. The system?s unique blind tooling installs TSNs at consistent rates using unskilled labor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.