Zoro Homepage

METRIC THINSHEET NUTSERT M6-1.05, 25PK

  • Mfr # 12984

  • Zoro # G712308538


product price: $14.89
/pk 25, $0.60/ea

Key Features

Finish
Zinc
Hole Size
9.53mm - 9.63mm
Screw Size
M6-1.0
Material
Steel
Grip Range
0.762mm - 4.19mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12984
Zoro #
G712308538
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hole Size
9.53mm - 9.63mm
Screw Size
M6-1.0
Overall Length
15.49mm
Flange Diameter
10.54mm
Barrel Diameter Length
9.50mm Max.
Drill Size
3/8 in

Details

Finish
Zinc
Material
Steel
Grip Range
0.762mm - 4.19mm

Description

The Auveco Thin Sheet Nutsert has been designed to provide a highly efficient method of securing threads from one side of the work in materials generally too thin to support threads. Its performance has been proven in plastic, aluminum, mild steel and fib

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.