Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

METRIC THINSHEET NUTSERT M8-1.25

  • Mfr # 12986

  • Zoro # G112308527


product price: $19.89
/ea

Key Features

Overall Length
18.29mm
Grip Range
1.02mm - 5.08mm
Material
Steel
Hole Size
12.71mm - 12.80mm
Flange Diameter
13.72mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12986
Zoro #
G112308527
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
18.29mm
Hole Size
12.71mm - 12.80mm
Flange Diameter
13.72mm
Screw Size
M8-1.25
Drill Size
1/2 in
Barrel Diameter Length
12.67mm Max.

Details

Grip Range
1.02mm - 5.08mm
Material
Steel
Finish
Zinc

Description

The Auveco Thin Sheet Nutsert has been designed to provide a highly efficient method of securing threads from one side of the work in materials generally too thin to support threads. Its performance has been proven in plastic, aluminum, mild steel and fiberglass withstanding high loads without vibrating or loosening under extreme operating conditions. The Auveco Thin Sheet Nutsert? is a tension fastener with high pull out, insuring no rotation or vibration where a cover plate is used. The system?s unique blind tooling installs TSNs at consistent rates using unskilled labor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.