Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIRROR MOUNTING SCREW & JACKNUT5, 25PK

  • Mfr # 13232

  • Zoro # G612308324


product price: $45.95
/pk 25, $1.84/ea

Key Features

Finish
Phosphate
Point Type
CA
Head Style
Hex Sems w/Jack Nut
Screw Size
1/4 in.-20
Length
7/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13232
Zoro #
G612308324
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1/4 in.-20
Length
7/8 in.
Washer Diameter
5/8 in

Details

Finish
Phosphate
Point Type
CA
Head Style
Hex Sems w/Jack Nut
Across Flats
3/8 in

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.