Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIRROR MOUNTING SCREW M6 X 26MM5, 25PK

  • Mfr # 14947

  • Zoro # G012309150


product price: $35.15
/pk 25, $1.41/ea

Key Features

Drive Size
T-30
Drive Type
Torx
Head Style
Torx Round Sems
Finish
Chrome
Screw Size
M6-1.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14947
Zoro #
G012309150
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
T-30
Screw Size
M6-1.0
Length
26mm
Washer Diameter
16mm

Details

Drive Type
Torx
Head Style
Torx Round Sems
Finish
Chrome

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.