Zoro Homepage

MONOBOLT 1/4 DIA .080/.375 GRIP STEEL, 100PK

  • Mfr # 12092

  • Zoro # G312309270


product price: $90.99
/pk 100, $0.91/ea
Free Shipping & Returns

Key Features

Hole Size
0.261 in. - 0.272 in.
Rivet Length
0.550 in.
Mandrel Push-out
250
Finish
Zinc
Flange Diameter
0.515 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12092
Zoro #
G312309270
UPC #
-
Country of Origin
United States

Dimensions

Hole Size
0.261 in. - 0.272 in.
Rivet Length
0.550 in.
Flange Diameter
0.515 in.
Rivet Diameter
1/4 in
Flange Thickness
0.100 in.

Details

Mandrel Push-out
250
Finish
Zinc
Tensile Strength
2,150 lbs.
Grip Range
0.08 in.- 0.375 in.
Material
Steel Rivet - Steel Mandrel
Shear
2400

Description

Blind Installation -The single side installation feature of the Auveco Monobolt System allows one operator to produce high quality structural joints in seconds. Use of the Monobolt power tool does not require special skill or training, because the tool co

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.