
MONOBOLT 1/4 DIA .080/.375 GRIP STEEL, 25PK
Mfr # 12084
Zoro # G015553048
product price: $24.15
/pk 25, $0.97/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12084
Zoro #
G015553048
UPC #
-
Country of Origin
United States
Description
Blind Installation -The single side installation feature of the Auveco Monobolt System allows one operator to produce high quality structural joints in seconds. Use of the Monobolt power tool does not require special skill or training, because the tool completely controls the installation cycle. Multi-Grip One size Monobolt fastener will function effectively in a wide range of material thicknesses Example: .080 to .375. This versatility decreases the potential for production errors and reduces fastener inventory requirements.Uniform Clamping Action Monobolt fasteners are engineered to draw materials together by developing positive clamping action.And Its Advantages Structural Fastening An installed Monobolt fastener yields high shear and tensile values. Conventional fasteners can be replaced by Monobolt without compromising structural requirements.Positive Stem Retention: At the completion of the installation cycle, the stem is mechanically locked into the Monobolt shell, creating a vibration-proof joint of assured structural quality.Flush Break Stem: Within the specific grip range for each size, Monobolt fastener, the stem is designed to break flush with the low profile head. Secondary finishing operations, such as grinding or milling, are not necessary to achieve good product appearance.Complete Hole Fill: During installation, the Monobolt shell expands into 360? contact with the walls of the parent material. This feature, in conjunction with positive stem retention, produces weather resistant joints.Quiet, Safe Installation: The Monobolt System, operating at 85db A Weighted, complies with OSHA regulation governing plant noise levels and operator safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.