Zoro Homepage

MOULDING CLIP-GM GRAY NYLON

  • Mfr # 20865

  • Zoro # G912309045


product price: $13.15
/ea

Key Features

Length
1-1/8 in
Material
Nylon
Width
9/16 in
Stem Length
9/16 in
Hole Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20865
Zoro #
G912309045
UPC #
-
Country of Origin
China

Dimensions

Length
1-1/8 in
Width
9/16 in
Stem Length
9/16 in
Hole Size
1/2 in

Details

Material
Nylon
Color
Gray

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.