
NISSAN BODY SIDE MOULDING RETAINER 16MM HD DIA.5, 25PK
Mfr # 18265
Zoro # G212307062
product price:Â $17.99
/pk 25, $0.72/eaKey Features
Stem Length
20 mm
Head Diameter
16mm
Hole Size
8 mm
Type
Push-Type with Closed End
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18265
Zoro #
G212307062
UPC #
-
Country of Origin
China
Dimensions
Stem Length
20 mm
Head Diameter
16mm
Hole Size
8 mm
Details
Type
Push-Type with Closed End
Color
Black
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.