NISSAN HOOD INSULATION RETAINER 29.5MM O.D., PK/15, 15PK

  • Mfr # 17237

  • Zoro # G412306308


product price:  $14.85
/pk 15, $0.99/ea

Key Features

Bottom Head Diameter
29.5mm
Stem Diameter
7mm
Color
Black
Material
Nylon
Stem Length
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17237
Zoro #
G412306308
UPC #
-
Country of Origin
China

Dimensions

Bottom Head Diameter
29.5mm
Stem Diameter
7mm
Stem Length
9 mm

Details

Color
Black
Material
Nylon
Type
Miscellaneous

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.