Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NISSAN & INFINITI PUSH-TYPE RETAINER, PK/15, 15PK

  • Mfr # 22039

  • Zoro # G112306400


product price: $12.99
/pk 15, $0.87/ea

Key Features

Hole Size
8 mm
Bottom Head Diameter
20 mm
Color
Black
Type
Push-Type Retainer
Stem Length
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22039
Zoro #
G112306400
UPC #
-
Country of Origin
United States

Dimensions

Hole Size
8 mm
Bottom Head Diameter
20 mm
Stem Length
12 mm
Top Head Diameter
16mm x 19mm

Details

Color
Black
Type
Push-Type Retainer
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.