Zoro Homepage

NISSAN & INFINITI PUSH-TYPE RETAINER5, 25PK

  • Mfr # 20953

  • Zoro # G212307505


product price: $19.99
/pk 25, $0.80/ea

Key Features

Hole Size
8 mm
Head Diameter
20 mm
Type
Push-Type with Drive Pin
Color
Black
Stem Length
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20953
Zoro #
G212307505
UPC #
-
Country of Origin
China

Dimensions

Hole Size
8 mm
Head Diameter
20 mm
Stem Length
13 mm

Details

Type
Push-Type with Drive Pin
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.