
NISSAN & INFINITI U-NUT WHITE NYLON, PK/15, 15PK
Mfr # 21017
Zoro # G712307432
product price:Â $20.95
/pk 15, $1.40/eaKey Features
Screw Size
M4.8 (#10)
Panel Range
1.5mm Max.
Center Of Hole To Edge
8 mm
Material
Nylon
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21017
Zoro #
G712307432
UPC #
-
Country of Origin
China
Dimensions
Screw Size
M4.8 (#10)
Details
Panel Range
1.5mm Max.
Center Of Hole To Edge
8 mm
Material
Nylon
Color
White
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.