Zoro Homepage

NISSAN MOULDING CLIP, 15PK

  • Mfr # 21618

  • Zoro # G515552930


product price: $19.29
/pk 15, $1.29/ea

Key Features

Hole Size
8.5mm
Material
Nylon
Top Head Size
12mm x 15mm
Color
White
Stem Length
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21618
Zoro #
G515552930
UPC #
-
Country of Origin
China

Dimensions

Hole Size
8.5mm
Top Head Size
12mm x 15mm
Stem Length
12 mm
Bottom Head Diameter
16mm

Details

Material
Nylon
Color
White

Description

NISSAN MOULDING CLIP. Auveco products provide OE fit and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.