Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NISSAN MOULDING CLIP WITH SEALER, 10PK

  • Mfr # 21683

  • Zoro # G412306063


product price: $13.49
/pk 10, $1.35/ea

Key Features

Bottom Head Diameter
13 mm
Color
White
Hole Size
8 mm
Material
Nylon
Top Head Size
6mm x 9mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21683
Zoro #
G412306063
UPC #
-
Country of Origin
China

Dimensions

Bottom Head Diameter
13 mm
Hole Size
8 mm
Top Head Size
6mm x 9mm
Stem Length
7mm

Details

Color
White
Material
Nylon
Includes
Sealer
Type
Molding Clip with Sealer

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.