Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NISSAN PHILLIPS TRUSS HEAD TAPPING SCREW5, 25PK

  • Mfr # 22292

  • Zoro # G912308574


product price: $19.19
/pk 25, $0.77/ea

Key Features

Drive Type
Phillips
Finish
Black Phosphate
Length
16mm
Head Diameter
13 mm
Screw Size
M5.5-1.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22292
Zoro #
G912308574
UPC #
-
Country of Origin
China

Dimensions

Length
16mm
Head Diameter
13 mm
Screw Size
M5.5-1.81

Details

Drive Type
Phillips
Finish
Black Phosphate
Head Style
Phillips Truss
Material
Steel

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.