
NISSAN RETAINING CLIP 13MM HD DIA. 13MM LENGTH, 50PK
Mfr # 14352
Zoro # G312307122
product price:Â $19.85
/pk 50, $0.40/eaKey Features
Type
Single Head
Material
Nylon
Stem Diameter
6mm
Stem Length
13 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14352
Zoro #
G312307122
UPC #
-
Country of Origin
China
Dimensions
Stem Diameter
6mm
Stem Length
13 mm
Bottom Head Diameter
13 mm
Details
Type
Single Head
Material
Nylon
Color
Black
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.