NISSAN RETAINING CLIP 20MM HD DIA. 16MM LENGTH, 50PK

  • Mfr # 14356

  • Zoro # G612307464


product price:  $18.89
/pk 50, $0.38/ea

Key Features

Stem Diameter
11mm
Color
Black
Bottom Head Diameter
20 mm
Material
Nylon
Stem Length
16mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14356
Zoro #
G612307464
UPC #
-
Country of Origin
China

Dimensions

Stem Diameter
11mm
Bottom Head Diameter
20 mm
Stem Length
16mm

Details

Color
Black
Material
Nylon
Type
Single Head

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.