
NISSAN SCREW GROMMET5, 25PK
Mfr # 20764
Zoro # G712307197
product price: $15.15
/pk 25, $0.61/eaKey Features
Hole Size
9mm x 9mm
Screw Size
M4.2
Color
Natural
Head Diameter
16mm
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20764
Zoro #
G712307197
UPC #
-
Country of Origin
China
Dimensions
Hole Size
9mm x 9mm
Screw Size
M4.2
Head Diameter
16mm
Stem Length
10 mm
Details
Color
Natural
Material
Nylon
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.