NISSAN U-NUT NYLON 5.6MM#12 SCREW SIZE, PK/15, 15PK

  • Mfr # 17193

  • Zoro # G712306312


product price:  $14.35
/pk 15, $0.96/ea

Key Features

Length
20 mm
Screw Size
M5.5 (#12)
Color
Black
Width
20 mm
Panel Range
1.0mm Max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17193
Zoro #
G712306312
UPC #
-
Country of Origin
China

Dimensions

Length
20 mm
Screw Size
M5.5 (#12)
Width
20 mm

Details

Color
Black
Panel Range
1.0mm Max.
Center Of Hole To Edge
9 mm
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.