Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NO.12 COUNTERSUNK WASHER NICKEL ON BRASS, 100PK

  • Mfr # 619

  • Zoro # G812308636


product price: $31.99
/pk 100, $0.32/ea

Key Features

Finish
Nickel
Material
Brass
Outer Diameter
11/16 in.
Inner Diameter
9/32 in.
Screw Size
#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
619
Zoro #
G812308636
UPC #
-
Country of Origin
United States

Dimensions

Outer Diameter
11/16 in.
Inner Diameter
9/32 in.
Screw Size
#12

Details

Finish
Nickel
Material
Brass

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.