Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NUTSERT 6-32 USS5, 25PK

  • Mfr # 10264

  • Zoro # G012308832


product price: $15.89
/pk 25, $0.64/ea

Key Features

Barrel Diameter Length
0.218 in.
Barrel Height Pre-Set
0.370 in.
Material
Mild Steel, Tin Plated
Grip Range
0.030 in.
Screw Size
#6-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10264
Zoro #
G012308832
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Barrel Diameter Length
0.218 in.
Barrel Height Pre-Set
0.370 in.
Screw Size
#6-32
Barrel Height Post-Set
0.185 in.
Flange Diameter
0.238 in.
Hole Size
7/32 in

Details

Material
Mild Steel, Tin Plated
Grip Range
0.030 in.
Finish
Tin

Description

The Auveco Nutsert was developed to offer both the production-oriented designer and engineer a unique and versatile anchor nut-type insert for high-speed installation. This Auveco system gives the designer the option to design for blind or open applications, eliminating and simplifying his design problems.The Auveco Nutsert system provides a cost-saving method of installing clean, load-bearing steel threads in castings, fiberglass, fiberboard, plastics, wood or almost any ductile material more than .030 thick.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.