
NYLON BLIND RIVET - BMW5, 25PK
Mfr # 20754
Zoro # G212307970
product price: $16.65
/pk 25, $0.67/eaKey Features
Flange Thickness
2.5mm
Color
Black
Overall Length
53mm
Used With
Auveco 13756
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20754
Zoro #
G212307970
UPC #
-
Country of Origin
China
Dimensions
Flange Thickness
2.5mm
Overall Length
53mm
Rivet Length
22mm
Flange Diameter
20 mm
Hole Diameter
6mm
Details
Color
Black
Used With
Auveco 13756
Material
Nylon
Head Style
Flush Beveled Dome
Grip Range
2.5mm - 4.8mm
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.