NYLON EXPANSION RIVET 13/64 HOLE DIA. 1-7/8 LENGTH5, 25PK

  • Mfr # 13747

  • Zoro # G012307903


product price: $10.75
/pk 25, $0.43/ea

Key Features

Overall Length
1-7/8 in.
Used With
Auveco 13756
Rivet Length
23/32 in.
Material
Nylon
Grip Range
1/16 in. - 11/64 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13747
Zoro #
G012307903
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1-7/8 in.
Rivet Length
23/32 in.
Flange Thickness
1/8 in
Flange Diameter
15/32 in.
Hole Diameter
13/64 in.

Details

Used With
Auveco 13756
Material
Nylon
Grip Range
1/16 in. - 11/64 in.
Color
Black
Head Style
Flush Beveled Dome

Description

Auveco products provide OE fit and function. 15/32 in Dia x 1/8 in THK flange

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.