Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NYLON EXPANSION RIVET 1/4 HOLE DIA. 2-3/16 LENGTH

  • Mfr # 13751

  • Zoro # G612307860


product price: $10.15
/ea

Key Features

Used With
Auveco 13756
Head Style
Flush Beveled Dome
Grip Range
5/32 in. - 13/32 in.
Material
Nylon
Overall Length
2-3/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13751
Zoro #
G612307860
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2-3/16 in.
Flange Diameter
1/2 in
Flange Thickness
3/32 in
Hole Diameter
1/4 in
Rivet Length
1-3/32 in

Details

Used With
Auveco 13756
Head Style
Flush Beveled Dome
Grip Range
5/32 in. - 13/32 in.
Material
Nylon
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.