Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NYLON NUT, 50PK

  • Mfr # 9862

  • Zoro # G012308634


product price: $6.99
/pk 50, $0.14/ea
Sold in multiples of 2 for $13.98

Key Features

Color
White
Material
Nylon
Screw Size
#8 or #10
Hole Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9862
Zoro #
G012308634
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#8 or #10
Hole Size
1/4 in

Details

Color
White
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.