Zoro Homepage

NYLON NUT #6 SCREW SIZE .060-.150 RANGE

  • Mfr # 14002

  • Zoro # G012308986


product price: $18.49
/ea

Key Features

Hole Size
1/4 in
Head Size
3/8 in
Color
Black
Material
Nylon
Screw Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14002
Zoro #
G012308986
UPC #
-
Country of Origin
China

Dimensions

Hole Size
1/4 in
Head Size
3/8 in
Screw Size
#6

Details

Color
Black
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.