
NYLON RIVET 13/64 HOLE DIA. 1-7/8 LENGTH5, 25PK
Mfr # 13748
Zoro # G412307879
product price: $8.89
/pk 25, $0.36/eaKey Features
Overall Length
1-7/8 in.
Flange Thickness
1/16 in
Head Style
Flush Beveled Dome
Used With
Auveco 13756
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13748
Zoro #
G412307879
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1-7/8 in.
Flange Thickness
1/16 in
Hole Diameter
13/64 in.
Rivet Length
25/32 in.
Flange Diameter
15/32 in.
Details
Head Style
Flush Beveled Dome
Used With
Auveco 13756
Color
Black
Grip Range
1/8 in. - 15/64 in.
Material
Nylon
Description
Auveco products provide OE fit and function. 15/32 in Dia x 1/16 in THK flange
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.