Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NYLON RIVET 1/4 DIA. 5/32-1/4 GRIP5, 25PK

  • Mfr # 18502

  • Zoro # G512307939


product price: $10.15
/pk 25, $0.41/ea

Key Features

Overall Length
2-3/16 in.
Material
Nylon
Rivet Length
23/32 in.
Grip Range
5/32 in. - 1/4 in.
Used With
Auveco 13756
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18502
Zoro #
G512307939
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2-3/16 in.
Rivet Length
23/32 in.
Hole Diameter
1/4 in
Flange Diameter
21/32 in.
Flange Thickness
3/32 in

Details

Material
Nylon
Grip Range
5/32 in. - 1/4 in.
Used With
Auveco 13756
Head Style
Flush Beveled Dome
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.