Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NYLON RIVET 15/64 DIA. 5/32-9/32 GRIP5, 25PK

  • Mfr # 18913

  • Zoro # G312308044


product price: $19.79
/pk 25, $0.79/ea

Key Features

Overall Length
2-5/32 in.
Color
Black
Flange Thickness
3/32 in
Rivet Length
1-1/16 in.
Used With
Auveco 13756
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18913
Zoro #
G312308044
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2-5/32 in.
Flange Thickness
3/32 in
Rivet Length
1-1/16 in.
Hole Diameter
15/64 in.
Flange Diameter
1/2 in

Details

Color
Black
Used With
Auveco 13756
Material
Nylon
Head Style
Flush Beveled Dome
Grip Range
5/32 in. - 9/32 in.

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.