NYLON RIVET 17/64 HOLE DIA. 1-7/8 LENGTH5, 25PK

  • Mfr # 13753

  • Zoro # G212307857


product price: $9.35
/pk 25, $0.37/ea

Key Features

Color
Black
Flange Thickness
3/32 in
Flange Diameter
23/32 in.
Overall Length
1-7/8 in.
Rivet Length
25/32 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13753
Zoro #
G212307857
UPC #
-
Country of Origin
China

Dimensions

Flange Thickness
3/32 in
Flange Diameter
23/32 in.
Overall Length
1-7/8 in.
Rivet Length
25/32 in.
Hole Diameter
17/64 in.

Details

Color
Black
Grip Range
3/32 in. - 3/16 in.
Used With
Auveco 13756
Head Style
Flush Beveled Dome
Material
Nylon

Description

Auveco products provide OE fit and function. 23/32 in Dia x 3/32 in THK flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.