
PAK #8 X 1-1/4 TAPPING SCREWS, 4PK
Mfr # AP2716
Zoro # G012308405
product price: $6.19
/pk 4, $1.55/eaSold in multiples of 2 for $12.38
Key Features
Screw Size
#8
Finish
Chrome
Screw Type
Tapping
Head Style
Phillips Oval
Head Size
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP2716
Zoro #
G012308405
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Head Size
Standard
Details
Finish
Chrome
Screw Type
Tapping
Head Style
Phillips Oval
Point Type
A/AB
Description
Auveco products match applicable IFI standards.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.